
Circular Saw Blade, 8.25 in dia.
Mfr # DWA281424
Zoro # G014642491
product price: $22.29
/eaKey Features
Number of Teeth
24
Tip Material
Carbide
Arbor Size
5/8 in
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA281424
Zoro #
G014642491
UPC #
885911934657
Country of Origin
Viet Nam
Dimensions
Arbor Size
5/8 in
Overall Diameter
8 1/4 in
Cut Width
0.09 in
Details
Item
Circular Saw Blade
Number of Teeth
24
Tip Material
Carbide
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Wood Cutting Type
Framing, Ripping
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood
Description
Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Ripping, Cut Width 0.09 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.