Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, 8.25 in dia.

  • Mfr # DWA281440

  • Zoro # G414338352


product price: $32.99
/ea

Key Features

Number of Teeth
40
Tip Material
Carbide
Arbor Size
5/8 in
Compatible Product Type
Circular Saw
Overall Diameter
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWA281440
Zoro #
G414338352
UPC #
885911934671
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
8 1/4 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Tip Material
Carbide
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Wood Cutting Type
Combination, Crosscutting
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 40, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Crosscutting, Cut Width 0.09 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.