Zoro Homepage

Circular Saw Blade, 8.25 in dia., PK10

  • Mfr # DWA281424B10

  • Zoro # G914642478


product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Tip Material
Carbide
Arbor Size
5/8 in
Includes
(10) Blades
Overall Diameter
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA281424B10
Zoro #
G914642478
UPC #
885911934664
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
8 1/4 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Tip Material
Carbide
Includes
(10) Blades
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Speed - Maximum
7,000 RPM
Wood Cutting Type
Framing, Ripping
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Ripping, Cut Width 0.09 in, Tip Material Carbide, Includes (10) Blades, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.