Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA7664
Zoro #
G7638233
UPC #
885911358248
Country of Origin
United States
Dimensions
Plate Thickness
0.062 in
Cutting Depth
3-1/4"
Blade Dia.
9 in
Details
Item
Circular Saw Blade
Kerf
0.082"
For Use With
Circular Saws
Max. RPM
6000
Hook Angle
-5.0 Degrees
Blade Type
Aluminum Cutting
For Use With Saw Type
Circular Saws
Diamond Knockout
No
Number of Teeth
72
Primary Saw Application
Metal
Tip Material
Carbide
Application
For Cutting Metals
Tooth Grind
TCG
Includes
Blade Only
Arbor Hole
1"
Description
Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 72, Tip Material Carbide, Hook Angle -5.0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.062 in, Application For Cutting Metals, Includes Blade Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.