This item is Discontinued.

Dewalt 12" 60T Crosscuts Woodworking Saw Blade DW7648

12" 60T Crosscuts Woodworking Saw Blade (Discontinued)

  • Mfr # DW7648
  • Zoro # G2104024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7648
Zoro #
G2104024
UPC #
028877426631
Country of Origin
China

Dimensions

Cutting Depth
5"
Plate Thickness
0.087 in
Blade Dia.
12 in
Arbor Size
1 in
Max. Cutting Depth
5 in
Cut Width
0.11 in

Details

Item
Circular Saw Blade
Number of Teeth
60
Max. RPM
4800
Tooth Grind
ATB
Tip Material
Carbide Tipped
Hook Angle
5 Degrees
For Use With
Table, Radial Arm and Miter Saws
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Diamond Knockout
No
Application
For Wood Cutting
Blade Type
Crosscutting
Kerf
0.110"
Arbor Hole
1"
Primary Saw Application
General Purpose
Wood Cutting Type
Crosscutting
Max. Blade Speed
4,800 RPM
Primary Material Application
Wood
Series
DW
Arbor Shape
Round
Materials Cut
Wood
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 5 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Crosscutting, Plate Thickness 0.087 in, Application For Wood Cutting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.