This item is Discontinued.

Dewalt 10" 80T Aluminium Cutting Saw Blade 5/8" Arbor DW71080T5

10" 80T Aluminium Cutting Saw Blade 5/8" Arbor (Discontinued)

  • Mfr # DW71080T5
  • Zoro # G7636982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW71080T5
Zoro #
G7636982
UPC #
885911269384
Country of Origin
United States

Dimensions

Plate Thickness
0.087 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Tooth Grind
TCG
Number of Teeth
80
Kerf
0.125"
Blade Type
Combination
Primary Saw Application
Wood
Tip Material
Carbide
Diamond Knockout
No
Arbor Hole
5/8"
For Use With
Circular Saws
Includes
Mfg. No. DW71080T5
Max. RPM
6000 rpm
Application
For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals
Hook Angle
-5.0 Degrees

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle -5.0 Degrees , Tooth Grind TCG, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals, Includes Mfg. No. DW71080T5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.