14" 48T General Purpose Woodworking Saw Blade Full Kerf (Discontinued)
- Mfr # DW71448A
- Zoro # G7636456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW71448A
Zoro #
G7636456
UPC #
885911269872
Country of Origin
United States
Dimensions
Plate Thickness
0.087 in
Cutting Depth
6"
Blade Dia.
14 in
Details
Item
Circular Saw Blade
Tip Material
Carbide
Number of Teeth
48
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Blade Type
Combination
Arbor Hole
1"
Includes
Mfg. No. DW71448A
For Use With
Circular Saws
Tooth Grind
ATB
Diamond Knockout
No
Primary Saw Application
General Purpose
Application
For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals
Kerf
0.125"
Max. RPM
3800
Hook Angle
0.0 Degrees
Description
Circular Saw Blade, Blade Dia. 14 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 0.0 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics and Non-Ferrous Metals, Includes Mfg. No. DW71448A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.