This item is Discontinued.

Dewalt 5-3/8" Combo Pack (DW9052, DW9053, DW9054) DW9059C5

5-3/8" Combo Pack (DW9052, DW9053, DW9054) (Discontinued)

  • Mfr # DW9059C5
  • Zoro # G7637524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW9059C5
Zoro #
G7637524
UPC #
028874090590
Country of Origin
China

Dimensions

Cutting Depth
2"
Blade Dia.
5 3/8 in
Plate Thickness
0.039 in

Details

Item
Circular Saw Blade
Number of Teeth
24/30/78
Primary Saw Application
Nail Embedded Wood
Diamond Knockout
No
Includes
DW9052, DW9053, DW9054
For Use With Saw Type
Circular Saws
For Use With
Circular Saws
Tip Material
Carbide
Arbor Hole
25/64"
Application
Aluminum/Nonferrous Metals, Vinyl/Paneling, Wood Cutting
Tooth Grind
FTG+ATB
Blade Type
Combination
Hook Angle
3.0 Degrees to 20.0 Degrees
Kerf
0.059"
Max. RPM
7000
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 24/30/78, Tip Material Carbide, Hook Angle 3.0 Degrees to 20.0 Degrees, Tooth Grind FTG+ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Aluminum/Nonferrous Metals, Vinyl/Paneling, Wood Cutting, Includes DW9052, DW9053, DW9054, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.