This item is Discontinued.

Dewalt 24-Teeth Circular Blade, CombInation (3 Pack) DW3578B3

24-Teeth Circular Blade, CombInation (3 Pack) (Discontinued)

  • Mfr # DW3578B3
  • Zoro # G7800637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW3578B3
Zoro #
G7800637
UPC #
028877478388
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Plate Thickness
0.045 in
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.071 in

Details

Item
Circular Saw Blade
Tip Material
Carbide Tipped
Tooth Grind
ATB
Blade Type
Combination
Kerf
0.071"
Max. RPM
7000
For Use With Saw Type
Circular Saws
Primary Saw Application
Wood
For Use With
Circular Saws
Diamond Knockout
Yes
Arbor Hole
5/8"
Number of Teeth
24
Application
Framing, Trim Carpentry and Remodeling
Hook Angle
18 Degrees
Primary Material Application
Wood
Wood Cutting Type
Framing
Materials Cut
Wood
Max. Blade Speed
7000 RPM
Arbor Shape
Round
Series
DW

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.045 in, Application Framing, Trim Carpentry and Remodeling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.