Zoro Homepage

Circular Saw Blade Set, 6.5", 18T, 24T

  • Mfr # DWA2612CMB

  • Zoro # G014338387


product price: $31.29
/ea

Key Features

Number of Teeth
18, 24
Number of Pieces
2
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2612CMB
Zoro #
G014338387
UPC #
885911934558
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade Set
Number of Teeth
18, 24
Number of Pieces
2
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
For Workpiece Material
Wood
Wood Cutting Type
Framing

Description

Circular Saw Blade Set,6.5",18T,24T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.