This item is Discontinued.

Dewalt 8 1/4" 40T Steel Combination Blade DW3350

8 1/4" 40T Steel Combination Blade (Discontinued)

  • Mfr # DW3350
  • Zoro # G7636307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW3350
Zoro #
G7636307
UPC #
028874033504
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in
Plate Thickness
0.071 in
Cutting Depth
3-3/4"

Details

Item
Circular Saw Blade
Tooth Grind
FTG
Max. RPM
7000
Primary Saw Application
Nail Embedded Wood
Arbor Hole
5/8"
Application
Wood
For Use With Saw Type
Circular Saws
Number of Teeth
40
Tip Material
Steel
For Use With
Circular Saws
Hook Angle
20.0 Degrees
Diamond Knockout
Yes
Includes
Mfg. No. DW3350
Kerf
0.106"
Blade Type
Combination

Description

Circular Saw Blade, Blade Dia. 8 1/4 in, Diamond Knockout Yes, Number of Teeth 40, Tip Material Steel, Hook Angle 20.0 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.071 in, Application Wood, Includes Mfg. No. DW3350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.