This item is Discontinued.

Dewalt 7" 48T Stainless Steel Metal Cutting 20mm Arbor DWA7772

7" 48T Stainless Steel Metal Cutting 20mm Arbor (Discontinued)

  • Mfr # DWA7772
  • Zoro # G7635406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA7772
Zoro #
G7635406
UPC #
885911358286
Country of Origin
United States

Dimensions

Blade Dia.
7 in
Plate Thickness
0.062 in

Details

Item
Circular Saw Blade
Max. RPM
4000
Number of Teeth
48
Diamond Knockout
No
Arbor Hole
1/16"
Includes
Blade Only
Primary Saw Application
Metal
Hook Angle
10.0 Degrees
Tooth Grind
M-TCG
Application
For Cutting Metals
Blade Type
Stainless Steel Cutting
Tip Material
Carbide
Kerf
0.078"
For Use With
Circular Saws

Description

Circular Saw Blade, Blade Dia. 7 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-TCG, Blade Type Stainless Steel Cutting, Plate Thickness 0.062 in, Application For Cutting Metals, Includes Blade Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.