This item is Discontinued.

Dewalt 8" 48T Stainless Steel Metal Cutting 5/8" Arbor DWA7848

8" 48T Stainless Steel Metal Cutting 5/8" Arbor (Discontinued)

  • Mfr # DWA7848
  • Zoro # G7637271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA7848
Zoro #
G7637271
UPC #
885911331760
Country of Origin
United States

Dimensions

Blade Dia.
8 in
Plate Thickness
0.062 in

Details

Item
Circular Saw Blade
Blade Type
Stainless Steel Cutting
Hook Angle
10.0 Degrees
Kerf
0.079"
Max. RPM
4000
Primary Saw Application
Metal
For Use With
Circular Saws
Includes
Blade Only
Diamond Knockout
No
Application
For Cutting Metals
Tip Material
Carbide
Number of Teeth
48
Tooth Grind
M-TCG
Arbor Hole
5/8"

Description

Circular Saw Blade, Blade Dia. 8 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-TCG, Blade Type Stainless Steel Cutting, Plate Thickness 0.062 in, Application For Cutting Metals, Includes Blade Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.