Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA7968
Zoro #
G7636876
UPC #
885911331784
Country of Origin
United States
Dimensions
Plate Thickness
0.068 in
Blade Dia.
9 in
Details
Item
Circular Saw Blade
Includes
Blade Only
Tooth Grind
M-TCG
Arbor Hole
1"
Diamond Knockout
No
Kerf
0.084"
Number of Teeth
60
Hook Angle
10.0 Degrees
For Use With
Circular Saws
Primary Saw Application
Metal
Blade Type
Stainless Steel Cutting
Max. RPM
3600
Application
For Cutting Metals
Tip Material
Carbide
Description
Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind M-TCG, Blade Type Stainless Steel Cutting, Plate Thickness 0.068 in, Application For Cutting Metals, Includes Blade Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.