
Shop DEWALT
See all product information
CircularSawBlade, Carbide, Dia:10"
Mfr # DWA11024
Zoro # G706171186
product price:Â $25.89
/eaKey Features
Number of Teeth
24
Materials Cut
Hardwood, Softwood
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Application
Wood Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA11024
Zoro #
G706171186
UPC #
885911740500
Country of Origin
China
Dimensions
Blade Dia.
10 in
Arbor Size
5/8 in
Cut Width
0.09 in
Blade Thickness
0.063 in
Overall Thickness
0.06 in
Overall Diameter
10 in
Details
Item
Circular Saw Blade
Number of Teeth
24
Materials Cut
Hardwood, Softwood
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Application
Wood Cutting
Tip Material
Carbide
Max. Blade Speed
6,000 RPM
Compatible Product Type
Circular Saw
Speed - Maximum
6,000 RPM
For Workpiece Material
Hardwood, Softwood
Product Type
Circular Saw Blade
Wood Cutting Type
Ripping
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Materials Cut Hardwood, Softwood, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Blade Thickness 0.063 in, Cut Width 0.09 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Wood Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.