CircularSawBlade, Carbide, Dia:10"

  • Mfr # DWA11060

  • Zoro # G405976754


product price:  $38.75
/ea

Key Features

Number of Teeth
60
Tip Material
Carbide
Blade Type
Circular Saw
For Use With Saw Type
Circular Saw
Blade Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA11060
Zoro #
G405976754
UPC #
885911740524
Country of Origin
China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Blade Thickness
0.069 in
Cut Width
0.1 in
Max. Cutting Depth
10 in
Cutting Depth - Maximum
10 in
Overall Thickness
0.07 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
60
Tip Material
Carbide
Blade Type
Circular Saw
For Use With Saw Type
Circular Saw
Application
Wood Cutting
Diamond Knockout
Diamond Knockout Not Included
Materials Cut
Wood
Max. Blade Speed
6,000 RPM
Arbor Shape
Round
Primary Material Application
Wood
Wood Cutting Type
Finishing
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM
Compatible Product Type
Circular Saw

Description

The DEWALT DWA11060 Circular Saw Blade is designed for wood cutting applications using circular saws. With a 10-inch diameter and carbide-tipped teeth, this blade is intended for cutting wood materials with a fine finish.


Key Features of the DEWALT DWA11060 Circular Saw Blade:

  • Carbide-Tipped Teeth: Carbide-tipped teeth designed for consistent cutting.

  • Optimized Tooth Geometry: Tooth geometry supports controlled operation.

  • Patented Body Slot Design: Reduces vibration for smoother operation.

  • Blade Specifications: 10 in. diameter, 0.069 in. thickness, 0.1 in. cut width, and 5/8 in. round arbor size.

  • Number of Teeth: Equipped with 60 teeth

  • Maximum Speed Rating: Maximum speed rating: 6,000 RPM (refer to saw manufacturer's guidelines for compatibility)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.