This item is Discontinued.

No Product Image Available

Circular Saw Blades, 10 in, 60 Teeth (Discontinued)

  • Mfr # DWA11060
  • Zoro # G506171188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA11060
Zoro #
G506171188
UPC #
885911740524
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 in
Cut Width
0.098 in
Blade Thickness
0.069 in

Details

Item
Circular Saw Blades
Application
Hardwood, Melamine, Sheet Goods, Softwood, Trim
Accessory Type
Finish Saw Blade
For Use With Saw Type
Circular Saws
Materials Cut
Hardwood, Softwood
Number of Teeth
60
Tip Material
Carbide
Wood Cutting Type
Finishing
Max. Blade Speed
6,000 RPM

Description

Circular Saw Blades, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Number of Teeth 60, Materials Cut Hardwood, Softwood, Wood Cutting Type Finishing, Blade Thickness 0.069 in, Cut Width 0.098 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.