This item is Discontinued.

Dewalt 10" 60T Crosscuts Woodworking Saw Blade DW7646

10" 60T Crosscuts Woodworking Saw Blade (Discontinued)

  • Mfr # DW7646
  • Zoro # G7422037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7646
Zoro #
G7422037
UPC #
028877426617
Country of Origin
United States

Dimensions

Blade Dia.
10 in
Cutting Depth
4"
Plate Thickness
0.098 in

Details

Item
Circular Saw Blade
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Number of Teeth
60
Hook Angle
10.0 Degrees
Tooth Grind
ATB
Primary Saw Application
General Purpose
Blade Type
Combination
Arbor Hole
5/8"
For Use With
Miter and Table Saws
Max. RPM
6000 rpm
Tip Material
Carbide
Kerf
0.118"
Diamond Knockout
No

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.098 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.