This item is Discontinued.

Dewalt 10" 80T Ultra-Fine Crosscuts Table Saw Full Kerf DW71080T

10" 80T Ultra-Fine Crosscuts Table Saw Full Kerf (Discontinued)

  • Mfr # DW71080T
  • Zoro # G7420795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW71080T
Zoro #
G7420795
UPC #
885911269674
Country of Origin
United States

Dimensions

Blade Dia.
10 in
Plate Thickness
0.087 in
Cutting Depth
4"

Details

Item
Circular Saw Blade
For Use With
Miter and Table Saws
Number of Teeth
80
Tooth Grind
TCG
Hook Angle
10.0 Degrees
Arbor Hole
5/8"
Diamond Knockout
No
Max. RPM
6000 rpm
Kerf
0.125"
Blade Type
Combination
Primary Saw Application
General Purpose
Tip Material
Carbide
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind TCG, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.