Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW7643
Zoro #
G7418241
UPC #
028877426570
Country of Origin
United States
Dimensions
Cutting Depth
4-1/2"
Plate Thickness
0.087 in
Blade Dia.
12 in
Details
Item
Circular Saw Blade
Arbor Hole
1"
Number of Teeth
30
Tooth Grind
FTG
Max. RPM
4800
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Primary Saw Application
General Purpose
Tip Material
Carbide
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Kerf
0.118"
Diamond Knockout
No
Blade Type
Combination
For Use With
Miter and Table Saws
Hook Angle
20 Degrees
Accessory Type
Circular Saw Blade
Description
Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 30, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind FTG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.