This item is Discontinued.

Dewalt 12" 80T Solid Surface & Plastics Thin Kerf DW7668

12" 80T Solid Surface & Plastics Thin Kerf (Discontinued)

  • Mfr # DW7668
  • Zoro # G2634843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7668
Zoro #
G2634843
UPC #
028877426846
Country of Origin
United States

Dimensions

Cutting Depth
5"
Plate Thickness
0.087 in
Blade Dia.
12 in

Details

Item
Circular Saw Blade
Arbor Hole
1"
Tip Material
Steel
Hook Angle
0.0 Degrees
Max. RPM
4800
Application
For Cutting Solid Surfaces and Plastics
Number of Teeth
80
Diamond Knockout
No
Blade Type
Combination
Kerf
0.110"
Tooth Grind
M-TCG
Primary Saw Application
General Purpose
For Use With
Table, Radial Arm and Miter Saws

Description

Circular Saw Blade, Blade Dia. 12 in, Diamond Knockout No, Number of Teeth 80, Tip Material Steel, Hook Angle 0.0 Degrees , Tooth Grind M-TCG, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Solid Surfaces and Plastics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.