Zoro Homepage

Circular Saw Kit, 5.5 in Dia, 3700 RPM

  • Mfr # DCS373B/DCB205C

  • Zoro # G912924347


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
5 1/2 in
Includes
5-1/2 in Carbide-Tipped Metal Cutting Blade, Circular Saw, DCB1104, DCB205
Features
Bright LED light, Powerful 460 MWO, 3700 rpm motor
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS373B/DCB205C
Zoro #
G912924347
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
5 1/2 in
Max. Cutting Depth @ 0 Deg.
1 11/16 in
Overall Length
13 in
Arbor Size
3/4 in
Tool Length
13 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 11/16 in
Blade Diameter
5 1/2 in
Cutting Depth at 0 Degrees - Maximum
1 11/16 in

Description

Circular Saw Kit, Power Source Cordless, Blade Dia. 5 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 11/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.