Zoro Homepage

Circular Saw Kit w/ Bonus 7" Grinder

  • Mfr # DCS578X2/DCG440B

  • Zoro # G806905544


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Battery Capacity
9 Ah
Includes
(2) Batteries, Blade Wrench, Charger, Circular Saw, DCG440B, Kit Bag
Blade Side
Right
Bevel Angle Range
0 Degrees to 57 Degrees Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS578X2/DCG440B
Zoro #
G806905544
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in

Details

Voltage
60 V DC
Battery Capacity
9 Ah
Includes
(2) Batteries, Blade Wrench, Charger, Circular Saw, DCG440B, Kit Bag
Item
Circular Saw
Blade Side
Right
Bevel Angle Range
0 Degrees to 57 Degrees Left
Brushless Motor
Yes
Max. Blade Speed
5,800 RPM
Cordless Tool Kit Contents
(2) Bare Tool, (1) Charger, (2) Batteries
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushless
For Workpiece Material
General Purpose
Battery Manufacturing Model Number
DCB609
Includes Battery
Battery Included
Blade Speed - Maximum
5,800 RPM
Bevel Angle - Maximum
57 Degrees
Number of Batteries Included
2

Description

Circular Saw, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Blade Side Right, Bevel Angle Range 0 Degrees to 57 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tool, (1) Charger, (2) Batteries, Voltage 60 V DC, Number of Batteries Included 2, Battery Capacity 9 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.