Zoro Homepage

Circular saw rip fence

  • Mfr # DW3278

  • Zoro # G7636912


product price: $18.79
/ea

Key Features

size
12-1/2" x 5-3/8"
Size
12 1/2 in x 5 3/8 in
Material
Steel
For Use With
DEWALT(R) Circular Saws
Includes
1X DEWALT Circular Saw Fence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3278
Zoro #
G7636912
UPC #
028874032781
Country of Origin
China

Dimensions

size
12-1/2" x 5-3/8"
Size
12 1/2 in x 5 3/8 in
Overall Height
12 in
Overall Length
6 in
Overall Width
1 1/4 in

Details

Item
Rip Fence
Material
Steel
For Use With
DEWALT(R) Circular Saws
Includes
1X DEWALT Circular Saw Fence
Features
It attaches quickly and delivers smooth, precise results.
Compatible Brand
DEWALT
Compatible Product Type
Circular Saw
Product Type
Rip Fence
Compatible Manufacturer Model Number
DW384, DWE364, DWE575, DWE575SB, DWS535

Description

The DEWALT DW3278 Circular Saw Rip Fence is a steel accessory compatible with select DEWALT circular saw models. It attaches to compatible saws to assist in guiding cuts during operation.


Key Features of the DEWALT DW3278 Circular Saw Rip Fence:

  • Compatible Brand: Designed specifically for use with DEWALT circular saws.

  • Compatible Models: Suitable for models DW384, DWE364, DWE575, DWE575SB, and DWS535.

  • Material: Constructed from steel.

  • Attachment: Attaches to compatible saw models as specified by manufacturer instructions and supports smooth, precise results when cutting.

  • Includes: Package contains one DEWALT circular saw fence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.