
CircularSawBlade, Carbide, Dia:12", PK2
Mfr # DWA112CMB
Zoro # G106171175
product price: $70.15
/pk 2, $35.08/eaKey Features
Number of Teeth
40
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
12 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA112CMB
Zoro #
G106171175
UPC #
885911747622
Country of Origin
Viet Nam
Dimensions
Arbor Size
12 in
Blade Dia.
12 in
Blade Thickness
0.077 in
Cut Width
0.11 in
Overall Diameter
12 in
Overall Thickness
0.08 in
Details
Item
Circular Saw Blade
Number of Teeth
40
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Materials Cut
Hardwood, Softwood
Application
Wood Cutting
Shop By
Hot Buys
Max. Blade Speed
4,800 RPM
Wood Cutting Type
Combination
For Workpiece Material
Hardwood, Softwood
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
4,800 RPM
Description
Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 12 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Materials Cut Hardwood, Softwood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Blade Thickness 0.077 in, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Wood Cutting, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.