Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # DWAW61224

  • Zoro # G903858965


product price: $16.99
/ea

Key Features

Number of Teeth
24
Max. Blade Speed
7,000 RPM
Primary Material Application
Wood
Tip Material
Carbide
Cut Width
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAW61224
Zoro #
G903858965
UPC #
885911704632
Country of Origin
Viet Nam

Dimensions

Cut Width
0.07 in
Blade Thickness
0.039 in
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Overall Thickness
0.04 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Max. Blade Speed
7,000 RPM
Primary Material Application
Wood
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Included
Application
Wood Cutting
Wood Cutting Type
Framing
For Use With Saw Type
Circular Saws
Materials Cut
Wood
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Blade Thickness 0.039 in, Cut Width 0.07 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.