Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5", PK10

  • Mfr # DWA261240B10

  • Zoro # G214702759


product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Key Features

Diamond Knockout
Diamond Knockout Not Included
Arbor Size
5/8 in
Tip Material
Carbide
Overall Diameter
6 1/2 in
Compatible Product Type
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA261240B10
Zoro #
G214702759
UPC #
885911934312
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Cut Width
0.07 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood
Wood Cutting Type
Finishing

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Wood Cutting Type Finishing, Cut Width 0.07 in, Tip Material Carbide, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.