Zoro Homepage

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # DWAW71440

  • Zoro # G003858964


product price: $22.45
/ea

Key Features

Number of Teeth
40
Diamond Knockout
Diamond Knockout Included
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Blade Dia.
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAW71440
Zoro #
G003858964
UPC #
885911704700
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 1/4 in
Blade Thickness
0.039 in
Cut Width
0.07 in
Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Diamond Knockout
Diamond Knockout Included
For Use With Saw Type
Circular Saws
Tip Material
Carbide
Wood Cutting Type
Finishing
Primary Material Application
Wood
Application
Wood Cutting
Materials Cut
Wood
Max. Blade Speed
7,000 RPM
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Blade Thickness 0.039 in, Cut Width 0.07 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.