Zoro Homepage

CircularSawBlade, Carbide, Dia:7.25", PK10

  • Mfr # DWAW71424B10

  • Zoro # G103858963


product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Blade Dia.
7 1/4 in
Wood Cutting Type
Framing
Tip Material
Carbide
Application
Wood Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAW71424B10
Zoro #
G103858963
UPC #
885911704670
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 1/4 in
Blade Thickness
0.039 in
Arbor Size
5/8 in
Cut Width
0.07 in
Overall Diameter
7 1/4 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Wood Cutting Type
Framing
Tip Material
Carbide
Application
Wood Cutting
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Included
Primary Material Application
Wood
Max. Blade Speed
7,000 RPM
Materials Cut
Wood
Shop By
Hot Buys
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood

Description

With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DEWALT ELITE SERIESTM Circular Saw Blades.The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts.


  • • Long-lasting performance with up to 2x the life of diablo®*

  • • Built for long life with mulit-tooth design for aggressive cuts

  • • DESIGNED for DURABILITY from Proprietary welded carbide tips

  • • Long-lasting performance with up to 2x the life of diablo®*

  • • Built for long life with mulit-tooth design for aggressive cuts

  • • DESIGNED for DURABILITY from Proprietary welded carbide tips

Designed for:


  • • Dimensional Lumber

  • • * Vs. DIABLO® D0724R 7 1⁄4” 24T Saw Blade cutting double-stacked 3/4" x 48" Particle Board. DIABLO® is a registered trademark of Freud America, Inc., which has not endorsed or approved this comparison.

Additional Features:


  • • Smooth, effortless cutting with large heat vents for cool cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.