ToughSeries 12 in Hybrid Clamp/Spreader, 300 lb Trigger + 825 lb Screw Clamping Force
Mfr # DWHT83600
Zoro # G715235343
product price: $58.79
/eaKey Features
Throat Depth
2 1/2 in
Clamping Capacity
12 in
Clamping Force
825 lb
Jaw Pad Width
1 1/16 in
Jaw Pad Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT83600
Zoro #
G715235343
UPC #
0885911751254
Country of Origin
China
Dimensions
Throat Depth
2 1/2 in
Jaw Pad Width
1 1/16 in
Jaw Pad Height
1 3/4 in
Details
Item
Clamp
Clamping Capacity
12 in
Clamping Force
825 lb
Jaw Pad Type
Grooved
Spreading Capacity - Maximum
19 1/2 in
Spreading Capacity - Minimum
8 in
Description
The DEWALT - DWHT83600 is a bar clamp with fixed jaw and adjustable sliding jaw that locks in place. It holds workpieces using fixed jaw and adjustable sliding jaw that locks in place, making it capable of clamping up to 12 inches.
Key features of the DEWALT - DWHT83600 Clamp:
- Clamping Capacity: 12 inches
- Maximum axial clamping force: 825 lbs
- Jaw pad height: 1 3/4 inches; Width: 1 1/16 inches
- Jaw Pad Type: Grooved jaw pad
- Spreading capacity: 8 to 19.5 inches
- Throat depth: 2.5 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.