Zoro Homepage

ToughSeries 24 in Hybrid Clamp/Spreader, 300 lb Trigger + 825 lb Screw Clamping Force

  • Mfr # DWHT83601

  • Zoro # G115235356


product price: $69.69
/ea

Key Features

Throat Depth
2 1/2 in
Clamping Capacity
24 in
Clamping Force
825 lb
Jaw Pad Height
1 3/4 in
Jaw Pad Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT83601
Zoro #
G115235356
UPC #
0885911751261
Country of Origin
China

Dimensions

Throat Depth
2 1/2 in
Jaw Pad Height
1 3/4 in
Jaw Pad Width
1 1/16 in

Details

Item
Clamp
Clamping Capacity
24 in
Clamping Force
825 lb
Spreading Capacity - Maximum
31 3/4 in
Jaw Pad Type
Grooved
Spreading Capacity - Minimum
8 in

Description

The DEWALT - DWHT83601 is a specific type of fastening tool known as a Bar Clamp. These clamps are designed to hold workpieces during assembly, glue-up, cutting, or machining within rated capacity. This clamp in particular features a long rigid bar with a fixed jaw and an adjustable sliding jaw, capable of spanning and clamping larger workpieces within its rated range.

Key Features of the DEWALT - DWHT83601 Bar Clamp:

  • Clamping capacity: 24 inches
  • Maximum axial clamping force: 825 lb when fully tightened
  • Jaw pad type: Grooved jaw pad
  • Jaw pad dimensions: width 1 1/16 in; height 1 3/4 in
  • Spreading capacity: maximum 31 3/4 inches; minimum 8 inches
  • Throat depth: 2 1/2 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.