Zoro Homepage

Clamp Washer

  • Mfr # N115381

  • Zoro # G2531965


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

For Use With Mfr. Model Number
DWE4011 TYPE 1, DWE4012 TYPE 1, DWE402 TYPE 1, DWE402 TYPE 2, DWE402G TYPE 1, DWE402G TYPE 2, DWE402K TYPE 1, DWE402K TYPE 2, DWE402N TYPE 1, DWE402N TYPE 2, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 1, DWE4120N TYPE 2, DWE4214 TYPE 1
Fits Brand
DEWALT(R)
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
DWE4011 TYPE 1, DWE4012 TYPE 1, DWE402 TYPE 1, DWE402 TYPE 2, DWE402G TYPE 1, DWE402G TYPE 2, DWE402K TYPE 1, DWE402K TYPE 2, DWE402N TYPE 1, DWE402N TYPE 2, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 1, DWE4120N TYPE 2, DWE4214 TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N115381
Zoro #
G2531965
UPC #
-
Country of Origin
China

Details

Item
Flange
For Use With Mfr. Model Number
DWE4011 TYPE 1, DWE4012 TYPE 1, DWE402 TYPE 1, DWE402 TYPE 2, DWE402G TYPE 1, DWE402G TYPE 2, DWE402K TYPE 1, DWE402K TYPE 2, DWE402N TYPE 1, DWE402N TYPE 2, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 1, DWE4120N TYPE 2, DWE4214 TYPE 1
Fits Brand
DEWALT(R)
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
DWE4011 TYPE 1, DWE4012 TYPE 1, DWE402 TYPE 1, DWE402 TYPE 2, DWE402G TYPE 1, DWE402G TYPE 2, DWE402K TYPE 1, DWE402K TYPE 2, DWE402N TYPE 1, DWE402N TYPE 2, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 1, DWE4120N TYPE 2, DWE4214 TYPE 1

Description

Flange, For Use With Angle Grinders, Compatible with Manufacturer Part Number DWE4011 TYPE 1, DWE4012 TYPE 1, DWE402 TYPE 1, DWE402 TYPE 2, DWE402G TYPE 1, DWE402G TYPE 2, DWE402K TYPE 1, DWE402K TYPE 2, DWE402N TYPE 1, DWE402N TYPE 2, DWE4120 TYPE 1, DWE4120 TYPE 2, DWE4120N TYPE 1, DWE4120N TYPE 2, DWE4214 TYPE 1, Compatible Grainger Part Number 19TF49, 19TF50, 30RV81, 32NL61, 32NL62, 32NL63, 32NL64, 32NL65, 34D754, Application Replacement Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.