
Claw Utility Brush, Fits Vacuum Hoses 1-1/4 in. , 1-7/8 in. & 2-1/2 in. .
Mfr # DXVA00-4300
Zoro # G214777368
product price: $19.39
/eaKey Features
Color
Yellow/Black
Material
Polypropylene
Length
4.1 in
Width
4.3 in
For Use With
Vacuum, wet/dry vacs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXVA00-4300
Zoro #
G214777368
UPC #
810941033568
Country of Origin
China
Dimensions
Length
4.1 in
Width
4.3 in
Depth
14.8 in
Details
Color
Yellow/Black
Material
Polypropylene
For Use With
Vacuum, wet/dry vacs
Description
The DeWalt Claw Utility Nozzle Brush is your go-to solution for handheld vacuum cleaning. Crafted to seamlessly fit 1-1/4 in. , 1-7/8 in. , and 2-1/2 in. vacuum hoses, this nozzle brush is optimized for handheld use. Its stiff bristles excel at agitating surfaces, guaranteeing a thorough and effective debris removal experience. Upgrade your cleaning game with the DeWalt Claw Utility Nozzle Brush.
- •Fits vacuum hoses 1-1/4", 1-7/8", 2-1/2".
- •Optimized for handheld use.
- •Stiff bristles agitates surfaces for more effective debris removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.