Zoro Homepage

CMCE003B

  • Mfr # CMCE003B/CMCB204

  • Zoro # G422811540


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE003B/CMCB204
Zoro #
G422811540
UPC #
-
Country of Origin
Multiple

Description

Misting Fan Kit, Battery Platform V20*, Blade Diameter 7 1/2 in, Air Flow 515 cfm, Mount Type Wall-Mount, Oscillation Non-Oscillating, Battery Capacity 4.0 Ah, Voltage 20V DC, Power Source Cordless, Features Bucket Top Rails, Pivoting Head, Includes CMCB204, CMCE003 Misting Fan, Number of Batteries Included 1, Oscillation Angle Not Applicable, Overall Height 15 3/16 in, Overall Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.