Zoro Homepage

CMCF930B

  • Mfr # CMCF930B/CMCB204

  • Zoro # G922811309


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF930B/CMCB204
Zoro #
G922811309
UPC #
-
Country of Origin
Multiple

Description

Ratchet, Cordless, Voltage 20 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Head Width Not Applicable, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Overall Length 7 11/16 in, Wireless Tool Tracking No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.