Zoro Homepage

CMCG400B

  • Mfr # CMCG400B/CMCB204

  • Zoro # G322811411


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCG400B/CMCB204
Zoro #
G322811411
UPC #
-
Country of Origin
Multiple

Description

Angle Grinder, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity 4.0 Ah, Switch Type Trigger, Switch Location Bottom, Number of Speed Settings Variable, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable, Tether Style Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.