Zoro Homepage

CMCR001B

  • Mfr # CMCR001B/CMCB204

  • Zoro # G222811535


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCR001B/CMCB204
Zoro #
G222811535
UPC #
-
Country of Origin
Multiple

Description

Bluetooth Speaker, Battery Platform V20*, Product Type Speaker, Power Source Cordless, Play Modes Auxiliary, Bluetooth(R), USB, Tool Length 10 5/16 in, Tool Depth 6 13/16 in, Tool Height 6 3/4 in, Standards ANSI Z87.1, Battery Capacity 4 Ah, Voltage 20V DC, Charging Type USB, Bluetooth Capability Yes, Compatible Battery Voltage 20V DC, Features (2) 3 in Stereo Speakers, 100 ft Bluetooth Compatibility, (2) Power Options, Auxiliary Plug, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.