Zoro Homepage

CMCS300B

  • Mfr # CMCS300B/CMCB204

  • Zoro # G422811557


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS300B/CMCB204
Zoro #
G422811557
UPC #
-
Country of Origin
Multiple

Description

Cordless Recip Saw, Cordless, Tool Style Compact, Stroke Length 1 in, Stroke Type Straight, Tool Weight 4.6 lb, Wireless Tool Tracking No, Voltage 20 V DC, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes 6 in Reciprocating Blade, CMCB204, CMCS300 Reciprocating Saw, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.