Zoro Homepage

CMCS500B

  • Mfr # CMCS500B/CMCB204

  • Zoro # G222811467


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS500B/CMCB204
Zoro #
G222811467
UPC #
-
Country of Origin
Multiple

Description

Cordless Circular Saw, Power Source Cordless, Arbor Size Not Applicable, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Metal, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 50 Degrees , Tool Weight 7.65 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes 6-1/2 in 18T Blade, CMCB204, CMCS500 Circular Saw, Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.