Zoro Homepage

CMCS600B

  • Mfr # CMCS600B/CMCB204

  • Zoro # G422811366


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS600B/CMCB204
Zoro #
G422811366
UPC #
-
Country of Origin
Multiple

Description

Cordless Jigsaw, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, U-Shank, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Battery Series 20V MAX*, Stroke Type Orbital, Throttle Type Variable-Speed Trigger, Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA, Features Beveling Shoe, Cut Line Visibility, Orbital Settings, Wireless Tool Tracking No, Cordless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.