Zoro Homepage

CMCW211B

  • Mfr # CMCW211B/CMCB204

  • Zoro # G822811355


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCW211B/CMCB204
Zoro #
G822811355
UPC #
-
Country of Origin
Multiple

Description

Cordless Band File Kit, Product Type Cordless Belt Sander Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Fixed, Arm Rotation Not Applicable, Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,950 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform V20, Battery Capacity 4.0 Ah, Motor Type Brushless, Battery Model Number CMCB204, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.