This item is Discontinued.

Dewalt Coated Abrasives, 3/4in.X 3/4in. X 1/4in. HP 60G FLAP WHEEL DAFE1P0610

Coated Abrasives, 3/4in.X 3/4in. X 1/4in. HP 60G FLAP WHEEL (Discontinued)

  • Mfr # DAFE1P0610
  • Zoro # G711637080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAFE1P0610
Zoro #
G711637080
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
3/4 in

Details

Grit
60
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.