Zoro Homepage

Coated Gloves, Foam Nitrile, Palm, Gray, L

  • Mfr # DPG76L

  • Zoro # G3855803


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Glove Size
L
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
13-Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG76L
Zoro #
G3855803
UPC #
674326291147
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13-Gauge
Glove Length
10
Size
L
Overall Height
4
Height
4
Width
4.4
Overall Width
4.4

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Insulated
No
Glove Materials
Seamless Polyester / Spandex
Base Coating Material
Foam Nitrile
Features
Foam nitrile coating with raised tread grip for excellent grip and abrasion resistance.; 13 gauge polyester/spandex shell provides a lightweight, breathable fit.; Elastic cuff for a secure, comfortable fit.
Weight
0.1093
Leather Palm Material
Textured Nitrile Grip
Cuff Style
Slip On

Description

DEWALT(R) DPG76 Tread Grip Work Glove,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.