
Coated Gloves, Nitrile, Smooth, Palm, Gray, L
Mfr # DPG73L-3PK
Zoro # G3856029
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Glove Size
L
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG73L-3PK
Zoro #
G3856029
UPC #
674326293592
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13-Gauge
Glove Length
8.8
Size
L
Width
3.6
Overall Height
1.6
Overall Width
3.6
Height
1.6
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Insulated
No
Glove Materials
Nylon/Poly Shell
Base Coating Material
Foam Nitrile
Features
Nitrile coating for excellent grip and abrasion resistance.; 13 gauge nylon/polyester shell provides a lightweight, breathable fit.; Elastic cuff for a secure, comfortable fit.
Weight
0.2812
Cuff Style
Slip On
Description
DEWALT(R) DPG73 Ultradex(R) Smooth Nitri,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.