Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Rubber, Textured, Palm, Yellow, XL

  • Mfr # DPG70XL

  • Zoro # G3855636


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Glove Size
XL
Color
Yellow
Glove Coating Material
Rubber
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG70XL
Zoro #
G3855636
UPC #
674326218052
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10
Size
XL
Overall Width
5
Width
5
Overall Height
1.5
Height
1.5

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Rubber
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Glove Construction
Seamless Knit
Insulated
No
Base Coating Material
Foam Nitrile
Glove Materials
Textured Rubber Coated
Weight
0.2812
Features
Textured palm for extra grip, wet or dry.; Breathable knit back for a comfortable fit in hot weather.; Ergonomically designed for superior fit and feel.; Seamless fit provides maximum flexibility and high dexterity.
Cuff Style
Slip On

Description

DEWALT(R) DPG70 Textured Rubber Coated G,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.