Zoro Homepage

Coiled Tape Measure Kit

  • Mfr # DXDP910200

  • Zoro # G009228068


product price: $35.55
/ea

Key Features

Attachment Point Style
Carabiner
Number of Tethers Included
1
Tethering Component
Tether
Number of Attachment Points Included
1
Tether Style
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDP910200
Zoro #
G009228068
UPC #
00810091650387
Country of Origin
Multiple

Details

Item
Coiled Tape Measure Kit
Attachment Point Style
Carabiner
Number of Tethers Included
1
Tethering Component
Tether
Number of Attachment Points Included
1
Tether Style
Coiled
Weight Capacity
5 lb
Additional Kit Contents
Tool Lanyard, Tool Pouch

Description

The DEWALT DXDP910200 Coiled Tape Measure Kit is intended for use as a tethering solution for tape measures when working at height. This kit allows you to tether standard tape measures up to 35 ft. in length and weighing up to 5 lb, providing a connection that allows continued use of the tape measure.


Key Features of the DEWALT DXDP910200 Coiled Tape Measure Kit:

  • Tether Style: Coiled design with swivel end is intended to reduce tangling during typical use.

  • Cable Material: Features polyurethane-coated steel cable.

  • Attachment Point Style: Includes screw-lock, dual-action carabiner as an attachment point.

  • Weight Capacity: Rated for tools up to 5 lb and compatible with tape measures up to 35 ft. in length.

  • Additional Kit Contents: Includes both a tool lanyard and tool pouch.

  • Versatility: Are adjustable within the specified weight (up to 5 lb) and length (up to 35 ft.) limits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.