This item is Discontinued.

This item is Discontinued.
Cold Protection Gloves, Fleece Liner Lining, Black, 2XL (Discontinued)
Mfr #
DPG750XXL
Zoro #
G3857334
UPC # 674326233123
Country of Origin China
Category Cold Weather Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG750XXL
Zoro #
G3857334
UPC #
674326233123
Country of Origin
China
Dimensions
Size
2XL
Length
16
Height
3
Glove Length
16
Glove Width
9.5
Details
Item
Cold Protection Gloves
Color
Black
Lining
Fleece Liner
Cuff Style
Hook and Loop Closure
Insulated
Yes
Coating Material
Polyurethane
Weight
0.5938
Features
Material
Cold Weather 100g Insulation with Fleece Liner
Description
DEWALT(R) DPG750 100g Insulated Extreme Con, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.