Zoro Homepage
This item is Discontinued.
Dewalt Cold Protection Gloves, 40g Thinsulate™ Thermal Liner Lining, Black, L (10) DPG748L

Cold Protection Gloves, 40g Thinsulate™ Thermal Liner Lining, Black, L (10) (Discontinued)

  • Mfr # DPG748L
  • Zoro # G3857474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG748L
Zoro #
G3857474
UPC #
674326254715
Country of Origin
Pakistan

Dimensions

Size
L (10)
Length
11
Height
5
Glove Length
11
Glove Width
8.5

Details

Item
Cold Protection Gloves
Color
Black
Lining
40g Thinsulate™ Thermal Liner
Cuff Style
Hook and Loop Closure
Insulated
Yes
Weight
2.3156
Features
Cinch pull strap for secure fit.; Breathable waterproof liner.; Nylon back for abrasion resistance.; PVC palm overlay for secure grip.; 40g Thinsulate™ thermal liner.; Durable rubber pull tab.
Material
40g Thinsulate™ Thermal Liner

Description

DEWALT(R) DPG748 Wind And Water Resistan,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.