Shop All Cold Weather Gloves
Dewalt
Cold Protection Gloves, Thinsulate/Hipora Lining, L
Mfr # DPG755L
Zoro # G3857709
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Lining Thinsulate™ / Hipora® Thermal Liner
- Minimum Temperature Not Rated
- Cuff Style Hook and Loop Closure
Product Information
- Brand Dewalt
- MFR # DPG755L
- Zoro # G3857709
- UPC # 674326254777
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Length | 11 |
Height | 1.6 |
Glove Length | 11 |
Glove Width | 4 |
Details
Description
Mechanics Gloves, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- NOTRAX Entrance Mat, Black, 3 ft. W x 16 ft. L (141S0316BL)
- HALYARD Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 3000 PK (43936)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, XL (DPG748XL)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, M (DPG737M)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- Dewalt Cold Weather Gloves