Collated Brad Nail, 2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK

  • Mfr # DBN18200-2

  • Zoro # G6121687


product price: $14.49

Key Features

Overall Length
2 in
Gauge
18 ga
Finish
Coated
Head Type
Flat
Collation Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBN18200-2
Zoro #
G6121687
UPC #
885911414067
Country of Origin
China

Dimensions

Overall Length
2 in
Shank Diameter
2 in
Head Diameter
2 in
Shank Dia.
0.047 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Flat
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Pneumatic Fastener Type
Brads
For Use With
D51236K, D51238K, DC608K, DWFP12231, DWFP12233
Stick Quantity
100
Pack Size
Small Pack
Collation Quantity
2,500
Manufacturer Location
Globally Sourced

Description

The DEWALT DBN18200-2 Collated Brad Nails are intended for use with compatible pneumatic nailers as specified by the manufacturer. These 18 gauge, 2-inch long brad nails come in strips and feature a coated finish.


Key Features of the DEWALT DBN18200-2 Collated Brad Nail:

  • Gauge: 18 ga – for use where smaller diameter nails are required.

  • Overall Length: 2 in – provides extended reach for deeper or thicker materials.

  • Collation Configuration: Strip, Straight – allows efficient loading into compatible tools.

  • Collation Type: Adhesive – holds nails together securely until driven by the tool.

  • Pneumatic Fastener Type: Brads – designed specifically for brad nailers listed as compatible (D51236K, D51238K, DC608K, DWFP12231, DWFP12233).

  • Finish: Coated –

  • Material: Steel – offers durability during installation and use.

  • Point Type: Chisel; Shank Type: Smooth; Head Type: Flat – Point Type: Chisel; Shank Type: Smooth; Head Type: Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.